7 x 32 in. Bag Filter
7 x 32 in. Bag Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fitting Size 1:
- 7 in
- Fitting Size 2:
- 32 in
- Fitting Sizes:
- 7 in x 32 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UL Listed:
- No