16 x 25 in. Air Filter

You last purchased this on
 
Filtration Manufacturing

16 x 25 in. Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Filtration Manufacturing

16 x 25 in. Air Filter

  • Fast #
  • Part #F04041625
  • Item #3797713
  • Manufacturer Part #0404-1625
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No oil sprays or expensive cleaners required
  • New larger swoosh CO2 cartridges now deliver 1200 PSI of oil free food grade to clear the line
  • Constructed of specially woven polyproplene fabic - contains no foam to clog or deteriorate
  • Reduces labor costs and time on service calls
  • Cartridges are environmentally safe and recyclable
  • No need for air or nitrogen tanks
  • Flexible hose assembly maneuvers through cabinets, coils and hard to reach drains
  • Each unit comes equipped with a tapered fitting to work on 3/8" - 3/4" drain openings
  • Requires Certification

Specifications

Disposable:
No
Height:
25 in
Size:
16 in x 25 in
Width:
16 in