20 x 25 in. Air Filter
20 x 25 in. Air Filter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No oil sprays or expensive cleaners required
- Provides 40% greater surface area than non-textured fabrics
- Constructed of specially woven polypropylene fabric - contains no foam to clog or deteriorate
- May be use in residential, commercial and industrial applications
- Decrease possibility of high pressure overloads and frozen coils
- Contains electrostatically enhanced fibers to attract and retain particles
- Decrease possibility of compressor and blower motor burn out
- Heat and cool homes more rapidly
- No hassle with outside sizing and assembling requiring valuable time
Documents
Specifications
- Disposable:
- No
- Height:
- 25 in
- Material:
- Fabric, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in
- Width:
- 20 in