Finesse™ 29-30 Clear Shower Door Finesse Nickel

Part #S630530N  |  Manufacturer Part #6305-30N

Type:

S630530N
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Finesse line provides sophisticated styling and quality
  • Frameless style to showcase the shower
  • Elegant rounded handles are mounted through the glass
  • Two roller-compression latches allow for secure door closure
  • Hidden continuous hinge runs the full-length of the jamb
  • Limited 5-year warranty
  • Anodized aluminum prevents rusting and corrosion

Specifications

ADA Compliant: No

Collection: Finesse™

Color Finish: Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: CleanCoat®, Clear, Smooth

Height: 65-1/2 in

Material: Glass

Shower Door Framed Or Frameless: Frameless

Type: S630530N

Width: 30-1/4 in