Finesse™ Quick-Install™ *FINESS 5300 QID 55.75 X 59.2

Part #S5325EZ59DR  |  Item #4882185  |  Manufacturer Part #5325EZ-59DR

Type:

S5325EZ59DR
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new
  • No cutting or drilling required
  • Frameless style minimizes framing around the glass
  • Interior and exterior towel bars included
  • Limited 5-year warranty
  • Out-of-plumb adjustability
  • Tempered glass ensures maximum safety and durability
  • Anodized aluminum prevents rusting or corrosion

Specifications

ADA Compliant: No

Collection: Finesse™ Quick-Install™

Color Finish: Deep Bronze

Color Finish Category: Bronze Tones

Frame Type: Frameless

Glass Type: CleanCoat®

Height: 55-3/4 in

Material: Glass

Shower Door Framed Or Frameless: Frameless

Type: S5325EZ59DR

Width: 59-1/4 in