Finish Thompson

1-1/2 hp PVDF, PTFE and Viton Magnetic Drive Centrifugal Sealless Pump

Part #FDB10VTM207  |  Manufacturer Part #DB10V-T-M207

Horsepower:

1-1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Magnetic drive/seal-less pump for chemical transfer
  • No seals to wear out or be attacked by the chemical you are pumping.
  • All models require flooded suction
  • Flows to 130 GPM
  • PVDF Housing & Impeller, Teflon Bushing, Viton Elastomers
  • Designed specifically for Sodium Hypochlorite 12% or Less
  • TEFC Motors are standard

Documents

Specifications

AMP: [4.25, 3.9, 1.9]

Discharge: 1-1/2 in

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Flow Rate: 96 gpm

Height: 8-5/16 in

Horsepower: 1-1/2 hp

Impeller: PVDF

Material: [Plastic, Rubber]

Material Type: [PVDF, PTFE, Viton®]

Maximum Feet of Head: 51

Power Source: AC

Pump Application: Hydrostatic Testing

Pump Motor Type: TEFC

Pump Phase: 3

RPM: 3450

UL Listed: No

Volts: 460V

Width: 7-1/2 in