1/2 hp Air Motor Driven Transfer Pump
1/2 hp Air Motor Driven Transfer Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faster and easier than hand pumps
- FTI has been a leader in the transfer of chemicals for many years
- USA designed and manufactured
- FTI offers fixed speed and variable speed motors
Specifications
- Cord Length:
- 12 ft
- Horsepower:
- 1/2 hp
- NSF Certified:
- No
- Power Source:
- AC
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Air
- RPM:
- 9000
- UL Listed:
- No
- Watts:
- 400 W