1/4 hp 115V Explosion Proof Drum Pump Motor

You last purchased this on
 
Finish Thompson

1/4 hp 115V Explosion Proof Drum Pump Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Finish Thompson

1/4 hp 115V Explosion Proof Drum Pump Motor

  • Fast #
  • Part #FA101129
  • Item #4936007
  • Manufacturer Part #A101129
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faster and easier than hand pumps
  • FTI has been a leader in the transfer of chemicals for many years
  • USA designed and manufactured
  • FTI offers fixed speed and variable speed motors
  • Requires Certification

Specifications

AMP:
2
CSA Certified:
Yes
Cord Length:
12 ft
Horsepower:
4/5 hp
NSF Certified:
No
Phase:
Single Phase
Power Source:
AC
Pump Motor Type:
X-Proof
Pump Phase:
1
RPM:
10000
UL Listed:
No
Volts:
115V
Watts:
230 W