27 in. PVDF Sealless Drum Pump for Corrosive Fluids
27 in. PVDF Sealless Drum Pump for Corrosive Fluids
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These drum pumps are lightweight and fully portable
- Inconel shaft
- USA designed and manufactured
- Sodium Hypochlorite, Hydrogen Peroxide and Sulfuric Acid
- Pumps tubes and Motors are sold separately
- Ideal for aggressive chemicals
- PVDF Pump tube and Impeller
Specifications
- Application:
- Chemical Processing
- Discharge:
- 1 in
- Flow Rate:
- 40 gpm
- Length:
- 27 in
- Material:
- Plastic
- Material Type:
- PVDF
- Power Source:
- Electric
- Product Type:
- Pump Tube
- Pump Application -:
- Hydrostatic Testing
- UL Listed:
- No
- Width:
- 2 in