Finish Thompson

3 hp PVDF, PTFE and Viton Magnetic Drive Centrifugal Pump

Part #FDB15V10P18M213  |  Manufacturer Part #DB15V-10P18M213

Horsepower:

3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Magnetic drive/seal-less pump for chemical transfer
  • No seals to wear out or be attacked by the chemical you are pumping.
  • All models require flooded suction
  • Flows to 130 GPM
  • PVDF Housing & Impeller, Carbon Bushing, Viton Elastomers
  • Designed specifically for Sulfuric Acid 98% or less
  • TEFC Motors are standard

Documents

Specifications

Discharge: 1-1/2 in

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Flow Rate: 136 gpm

Height: 10-3/4 in

Horsepower: 3 hp

Impeller: PVDF

Material: Plastic, Rubber

Material Type: PTFE, PVDF, Viton®

Maximum Feet of Head: 98

Power Source: AC

Pump Application: Chemical

Pump Motor Type: TEFC

Pump Phase: 3

RPM: 3450

UL Listed: No

Volts: 208/230/460V

Width: 9-23/32 in