Finish Thompson

40 in. 316 Stainless Steel Drum Pump Kit Included

Part #FDEFS010  |  Manufacturer Part #DEFS010

Length:

40 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • USA designed and manufactured
  • The set includes pump tube, 2 speed ODP motor, 5' PVC discharge hose and hose clamp
  • These drum pumps are lightweight and fully portable

Specifications

CSA Certified: Yes

Discharge: 3/4 in

End Connection 1: Hose Barb

End Connections: Hose Barb

Flow Rate: 17 gpm

Horsepower: 1/3 hp

Impeller: ETFE

Length: 40 in

Material: Stainless Steel

Material Type: 316

Power Source: AC

Pump Application: Self-priming

Pump Body Material: Aluminum

Pump Motor Type: ODP

Pump Phase: 2

RPM: 14000

UL Listed: No

Volts: 115V

Watts: 230

Width: 1-1/4 in