40 in. Polypropylene Drum Pump Kit Included

You last purchased this on
 
Finish Thompson

40 in. Polypropylene Drum Pump Kit Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Finish Thompson

40 in. Polypropylene Drum Pump Kit Included

  • Fast #
  • Part #FDEFP019
  • Item #4936292
  • Manufacturer Part #DEFP019
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The set includes pump tube, 2 speed ODP motor, 5' PVC discharge hose and hose clamp
  • These drum pumps are lightweight and fully portable
  • USA designed and manufactured
  • Requires Certification

Specifications

CSA Certified:
Yes
Discharge:
3/4 in
Flow Rate:
17 gpm
Horsepower:
1/3 hp
Length:
40 in
Material:
Plastic
Maximum Feet of Head:
20
Maximum Temperature:
150
Power Source:
AC
Pump Body Material:
Polypropylene
Pump Motor Type:
ODP
RPM:
8000
UL Listed:
No
VA Cat 60 Hz:
115
Volts:
115V
Watts:
230 W
Width:
1-1/4 in