60 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

Part #FDPFP032  |  Item #5090688  |  Manufacturer Part #DPFP032

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • USA designed and manufactured
  • These drum pumps are lightweight and fully portable
  • Inconel shaft
  • Polypropylene pump tube and impeller
  • Ideal for corrosive chemicals
  • Fluoride, Ferric Chloride and Sodium Bisulfate
  • Pumps tubes and Motors are sold separately

Specifications

Discharge: 1 in

Flow Rate: 40 gpm

Impeller: PVDF

Length: 60 in

Material: Plastic

Material Type: Polypropylene

Power Source: Electric

Pump Application: Self-priming

UL Listed: No

Width: 2 in