Finish Thompson

72 in. PVDF Sealless Drum Pump for Corrosive Fluids

Part #FDPFV017  |  Manufacturer Part #DPFV017

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • USA designed and manufactured
  • These drum pumps are lightweight and fully portable
  • Inconel shaft
  • PVDF Pump tube and Impeller
  • Ideal for aggressive chemicals
  • Sodium Hypochlorite, Hydrogen Peroxide and Sulfuric Acid
  • Pumps tubes and Motors are sold separately

Specifications

Application: Chemical Processing

Discharge: 1 in

End Connection 1: Hose Barb

End Connections: Hose Barb

Flow Rate: 40 gpm

Impeller: PVDF

Length: 72 in

Material: Plastic

Material Type: PVDF

Power Source: Electric

Pump Application: Hydrostatic Testing

Type: Pump Tube

UL Listed: No

Width: 2 in