Finish Thompson 27 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

FDPFM00

Manufacturer Part #: DPFM001

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • USA designed and manufactured
  • These drum pumps are lightweight and fully portable
  • Stainless steel shaft 316
  • Polypropylene pump tube and impeller
  • Ideal for mild corrosive chemicals
  • Potassium Permanganate, Aluminum Sulfate, Ferrous Sulfate, Sodium Hydroxide and Sodium Thiosulfate
  • Pumps tubes and Motors are sold separately

SPECIFICATIONS

Discharge
1 in
End Connections
Hose Barb
Flow Rate
40 gpm
Impeller
PVDF
Power Source
Electric
Pump Application
Self-priming
UL Listed
No
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday