FIPT Schedule 80 Webb CPVC Flange

S8520C

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Application
Water
Clean Bagged
No
Color Finish
Grey
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flange Type
Threaded
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
80
Type
S852005C

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday