FIPT Straight Schedule 80 PVC and Neoprene Tank Adapter

S8720

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Max pressure at 150 psi @ 73° F

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic, Rubber
Material Type
Neoprene, PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday