Fire *CVR* TD FIRE GRND PEND BROW SN

Part #T700TDFIRGPNS  |  Manufacturer Part #700TDFIRGPNS

Type:

T700TDFIRGPNS
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple contemporary tear shape silhouette
  • Five rich color options
  • Five complementary Fire family pendants also available from Tech Lighting
  • Fully dimmable, this creates the desired ambiance in your unique space
  • Ideal for kitchen island task lighting, bedroom lighting and home office lighting
  • Protected by a 1-year warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Fire

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 7-4/5 in

Diameter: 7-4/5 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 12-3/10 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 7-4/5 in

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 1

Power Source: Hardwired

Type: T700TDFIRGPNS

UL Listed: No

Volts: 120V

Watts: 40

Weight: 3.5

Width: 7-4/5 in