0 items

Fire-End & Croker 1-1/2 x -1-1/2 in. 100 ft. Poly Hose Rack Assembly

F3010

Fitting Sizes

1-1/2 in x 1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Assemblies permit one man operation and provide immediate means of fire control

SPECIFICATIONS

Depth
4-1/8 in
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Flow Rate
100 gpm
Height
25 in
Length
100 ft
Material
Brass
UL Listed
Yes
Width
19-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday