2-1/2 in. Cast Brass NST Cap and Chain in Polished Chrome

Part #F5713PC  |  Item #3518594  |  Manufacturer Part #5713-PC

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NST

End Connections: NST

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Cast Brass