2-1/2 in. FNPT x MNST Cast Brass Angle Hose Valve
2-1/2 in. FNPT x MNST Cast Brass Angle Hose Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FNPT
- End Connection 2:
- MNST
- End Connections:
- FNPT x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Height:
- 10-9/16 in
- Material:
- Cast Brass
- Pressure Class:
- 300#
- Product Type:
- Angle Hose Valve
- UL Listed:
- Yes
- Valve Size:
- 2-1/2 in
- Width:
- 6-3/8 in