Fire-End & Croker

2-1/2 in. NST Cast Brass Cap with Chain in Polished Brass

Part #F5713PB  |  Manufacturer Part #5713-PB

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Brass

End Connection 1: NST

End Connections: NST

FM Approved: No

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Cast Brass

Product Type: Cap with Chain

UL Listed: No