Fire-End & Croker

4 in. Brass Round Escutcheon Plate

Part #F6760T  |  Manufacturer Part #6760-T

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

FM Approved: No

Material: Brass

UL Listed: No