Fire & Ice 60W 6-Light Candelabra E-12 Incandescent Chandelier in Polished Nickel and Gold

Part #C420861FI  |  Manufacturer Part #420861FI

Color/Finish:
Fire and Ice

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light chandelier in Polished Nickel and Capital Gold
  • Dimensions: 27" W x 27-1/2" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 0.75"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Fire & Ice

Color Finish: Fire and Ice

Color Finish Category: Gold Tones

Depth: 27 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 27-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 27 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Classic

Material: Metal

NEMA Specifications: No

Number Of Lights: 6

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 27 in

Wire Gauge: 18 ga