FIREFIGHTER SHUTOFF Clamp Single

Part #TFF1S  |  Manufacturer Part #FF1-S

Type:

Single Jacket Hose Clamp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stops the flow of water in single jacket hose with flow up to 300 psi
  • Clamps off flow in a single step without damaging hose
  • Clamps off flow in one step without damaging hose
  • High strength, corrosion resistant aluminum alloy
  • Useful for adding and replacing hose sections
  • Self-locks and remains clamped until manually released
  • Jaws clamp down firmly on hose does not “walk” the hose
  • Used on single jacket cotton hose and synthetic hoses from 3/4" to 1-3/4"

Specifications

Length: 12 in

Material: Aluminum Alloy

Type: Single Jacket Hose Clamp

Weight: 1.5

Width: 4 in