FireLock™ Model V3401 V3401 3/4 White V34 155 SR Upright Sprinkler Head 8.0K

Part #VS342ACS540  |  Manufacturer Part #S342ACS540

Type:

VS342ACS540
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Storage Light
  • Ordinary
  • Extra
  • Storage K11.2
  • S.I.16.1 Upright Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • 12 bar Wrenches: V27, V38

Specifications

Collection: FireLock™ Model V3401

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 8

Maximum Pressure: 175 psi

Maximum Temperature: 155

Product Type: [Standard Response, Upright]

Type: VS342ACS540