FireLock™ Model V3403 V3403 IPS CP ELO 175 SR UP K11.2

Part #VS342AES620  |  Item #7628070  |  Manufacturer Part #S342AES620

Type:

VS342AES620

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: FireLock™ Model V3403

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 11.2

Maximum Pressure: 175 psi

Maximum Temperature: 175

Product Type: [Standard Response, Upright]

Type: VS342AES620