FireLock™ Model V3407 V3407 IPS CP ELO 135 SR PD K11.2

Part #VS342BAS620  |  Item #7628069  |  Manufacturer Part #S342BAS620

Type:

VS342BAS620

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: FireLock™ Model V3407

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

K-Factor: 11.2

Maximum Pressure: 175 psi

Maximum Temperature: 135

Product Type: [Pendant, Standard Response]

Type: VS342BAS620