FireLock™ Model V3607 V3607 VC-250 286 SR 12 W/SS ESC WH
Part #VS363BJS5NW12013 | Item #7607963 | Manufacturer Part #S363BJS5NW12013
Type:
VS363BJS5NW12013Product Details
Documents
Specifications
Collection: FireLock™ Model V3607
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1 in
Fitting Sizes: 1 in
K-Factor: 8
Maximum Pressure: 175 psi
Maximum Temperature: 286
Product Type: [Pendant, Standard Response]
Type: VS363BJS5NW12013