FireLock™ Model V4603 V4603 1 IGS BRS LP46 286 SR UP K25

Part #VS46H7JS910  |  Manufacturer Part #S46H7JS910

Type:

RPC39XHN
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FireLock™ Model V4603

End Connection 1: Grooved

End Connections: Grooved

Fitting Size 1: 1 in

Fitting Sizes: 1 in

K-Factor: 25.2

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 286

Product Type: [Standard Response, Upright]

Type: RPC39XHN