1-3/4 in. Gas Tip 10 Piece
1-3/4 in. Gas Tip 10 Piece
Frequently Purchased Together
Product Details
- Used for MIG welding
- Tweco style contact tips
- Welding Size: 0.030 in
Documents
Specifications
- Application:
- Welding
- Brand Model Compatibility:
- Firepower®
- Diameter:
- 3/100 in
- Length:
- 1-3/4 in
- Material:
- Copper
- Number of Pieces:
- 10 Piece
- Package Quantity:
- Pack of 10
- Product Type:
- Tip
- Size:
- 3/10 in
- Torch Type:
- Gas
- UL Listed:
- No
- Weight:
- 0.15 lb