115V MIG and Flux Cored Welding System
115V MIG and Flux Cored Welding System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Authentic Tweco Gu
- Spool of flux cored wire included
- MIG/Flux-Cored Welder
Documents
Specifications
- AMP:
- 125
- Application:
- Welding
- Height:
- 12-3/4 in
- Length:
- 17-7/20 in
- Material:
- Steel, Stainless Steel
- Volts:
- 115V
- Weight:
- 51 lb
- Width:
- 9-3/4 in