3/10 in. Flux Cored Wire
3/10 in. Flux Cored Wire
Frequently Purchased Together
Product Details
- Wire Size: 0.030"
- For general purpose MIG Welding
- Spool Size: 2 lbs.
Specifications
- Application:
- Welding
- Diameter:
- 3/100 in
- Fits Pipe Size:
- 3/100 in
- Product Type:
- Cored Wire
- Size:
- 3/10 in
- Thickness:
- 0.030 in