FIREPOWER PREMIUM LEATHER WELDING GLOVE, THERMAL LINED 1423-4133
FIREPOWER PREMIUM LEATHER WELDING GLOVE, THERMAL LINED 1423-4133
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wing Thumb
- 14" Flared Gauntlet Cuff
- Fully welted seams
- Heavy duty steel gauge guard
- Sturdy Suede Leather
- 100% Cotton Lining
Specifications
- Application:
- Safety
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- L
- Glove Type:
- Welding
- Length:
- 1-3/10 in
- Material:
- Cotton, Leather
- Origin:
- Global
- Product Type:
- Safety
- Weight:
- 0.77 lb
- Width:
- 6-1/2 in