Plastic Protective Eyewear
Plastic Protective Eyewear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ultra-light frames
- Eliminates 99.9% Ultraviolet light
- Rubber arm tips assure comfort and non-slip use, ultra-light frames allow comfortable protection and eliminates 99.9% Ultraviolet light. Hardcoated polycarbonate lens with tilting arms and a contoured frame.
- Shade 5 Protective Eyewear
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Safety
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Safety
- Weight:
- 0.23 lb