120V AC Photo Smoke Detector With 9V Battery

You last purchased this on
 
First Alert

120V AC Photo Smoke Detector With 9V Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
First Alert

120V AC Photo Smoke Detector With 9V Battery

  • Fast #
  • Part #B7010B
  • Item #2341455
  • Manufacturer Part #7010B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Latching alarm indicator remembers which unit initiated an alarm
  • Silences nuisance alarms
  • Photoelectric technology is generally more sensitive at detecting large particles, which tend to be produced in greater amounts by smoldering fires
  • Pins are provided to lock battery drawer and/or alarm to base, Perfect for apartment, dormitory or hotel applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Multi-Family
Battery Size:
9V
Color Finish Category:
Whites
Color Finish Name:
White
Decibel Rating (dB):
85 dB
Diameter:
5 in
Height:
2-1/10 in
Length:
5-13/100 in
Power Source:
Battery
Product Type:
Photoelectric
Temperature Range:
40 to 100 Deg F
UL Listed:
Yes
Volts:
120VAC
Weight:
8.4 oz
Width:
2-19/50 in