First Alert 120V AC Smoke Detector With 9V Battery Back Up

B9120B

Manufacturer Part #: 9120B

Volts

120V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single button test/silence
  • Latching alarm indicator - remembers which unit initiated an alarm
  • Smart Technology - helps reduce the number of nuisance alarms
  • Perfect mount allows for easy alignment of alarm
  • Easy installation and maintenance
  • Ten year limited warranty
  • Backup Battery: 9V

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Multi-Family, Residential
Battery Size
9V
Diameter
5-3/5 in
Height
5-59/100 in
Power Source
Electric
Type
Smoke Detector
UL Listed
Yes
Volts
120V
Width
2-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday

 

Frequently Purchased Together

+
+
+

This Item: First Alert 120V AC Smoke Detector With 9V Battery Back Up