120V AC/DC Photo Smoke Alarm with Integrated Strobe
This product has been replaced by
Manufacturer Part #1038335
120V AC/DC Photo Smoke Alarm with Integrated Strobe
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 504-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two AAA battery backup for smoke alarm (note: will not power the strobe light)
- Smart Strobe has separate flash patterns to distinguish between a smoke/heat or CO danger
- Photoelectric smoke sensing technology
- Can be interconnected with BRK/First Alert smoke, heat and carbon monoxide alarms
- Ten year warranty
- 1Hz flash rate meets ADA, ANSI 117.1, NFPA 72 and UL 1971 requirements for visual signaling devices
- Bright 177 candela strobe light
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- Battery Size:
- AAA
- Color Finish Name:
- White
- Power Source:
- Battery
- Product Type:
- Smoke Detector
- UL Listed:
- Yes
- Volts:
- 120V