2.5 lb Multi Purpose Rechargable Fire Extinguisher

Part #BPRO25  |  Item #4107352  |  Manufacturer Part #PRO2-5

$ 34.77 EACH
(Pricing is for 2.5 lbs)

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diameter 3.1 In
  • Monoammonium phosphate extinguishing agent
  • Rechargeable can be recharged after use
  • Metal head commercial grade metal valve and head
  • Easy to read pressure gauge provides fire extinguisher status at a glance
  • Needle in green means product is ready to use, in red, it needs to be recharged or replaced

Specifications

ADA Compliant: No

Application: [Commercial, Residential, Multi-Family]

Capacity: 2.5 lbs

Color Finish: Red

Color Finish Category: Reds

Height: 14-1/2 in

Length: 4-1/4 in

Material: [Dry Powder, Steel, Plastic]

Product Type: Fire Extinguisher

Temperature Range: -40 to 120 Deg F

UL Listed: Yes

Weight: 5.3

Width: 4-3/50 in