5 lb Multi Purpose Rechargable Fire Extinguisher

Part #BHOME2PRO  |  Item #7674313  |  Manufacturer Part #BHOME2PRO

$ 53.87 EACH

Capacity:

5 lbs

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for Household Fires-Designed to fight wood, paper, fabric, flammable liquid, and electrical fires.
  • Durable Construction-Made of a durable metal head and a metal pull pin designed to meet demanding needs
  • Easy to Use-Provides 4-step instructions right on extinguisher

Specifications

ADA Compliant: No

Application: [Electrical Fires, Fabric, Flammable Liquid, Household Fires, Paper, Wood]

Capacity: 5 lbs

Color Finish: White

Height: 16 in

Length: 6 in

Material: [Dry Powder, Steel, Plastic]

UL Listed: UL 2-A:10-B:C

Weight: 10.2

Width: 4-1/2 in