5 lb Multi Purpose Rechargable Fire Extinguisher
First Alert® 5 lb Multi Purpose Rechargable Fire Extinguisher
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 84-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ideal for offices and commercial application
- Easy-to-read pressure gauge
- Commercial-grade metal valve and trigger
- Monoammonium Phosphate Extinguishing Agent
- Wall bracket included
- Fits easily inside standard fire box
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- Capacity:
- 5 lb
- Collection:
- First Alert®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 17 in
- Length:
- 6 in
- Material:
- Dry Powder, Steel, Plastic
- Product Type:
- Fire Extinguisher
- Temperature Range:
- -40 to 120 Deg F
- UL Listed:
- UL 3-A:40-B:C
- Weight:
- 10.2 lb
- Width:
- 5-22/25 in