First Co

1 in. Check Valve

Part #FE3077  |  Manufacturer Part #E3077

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Metal, Rubber

NSF Certified: No

Type: FE3077

UL Listed: No

Valve Size: 1 in