1/8 hp 1625 RPM 120V Single Phase Blower Motor

You last purchased this on
 
First Co

1/8 hp 1625 RPM 120V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
First Co

1/8 hp 1625 RPM 120V Single Phase Blower Motor

  • Fast #
  • Part #FM5
  • Item #5084067
  • Manufacturer Part #M5
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Three-speed fan operation
  • DS rotation
  • Open ventilation
  • Dual shaft
  • Requires Certification

Specifications

AMP:
1.45
Brand Model Compatibility:
First Co HBC Series Fan Coil Units
Diameter:
5-3/5 in
Fan Speeds:
3
Horsepower:
1/8 hp
Motor Enclosure:
Open
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1625
RPM Range:
1400 and Above
UL Listed:
No
Volts:
120V