1/4 hp 1145 RPM 208/230V Motor

Part #FM201B  |  Item #5134529  |  Manufacturer Part #M201B

Horsepower:

1/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single rotation
  • Comes with resilient base

Specifications

AMP: 1.21

Blower Type: 1 Speed

Diameter: 5 in

Fan Speeds: 1

Frame Size: 48

Horsepower: 1/4 hp

Phase: Single Phase

Product Type: Motor

RPM: 1145

UL Listed: No

Volts: 208/230V