1/4 hp 1625 RPM 120V Single Phase Motor
1/4 hp 1625 RPM 120V Single Phase Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Two-speed fan operation
- DS rotation
- Open ventilation
- For horizontal applications
Specifications
- AMP:
- 3.3
- Brand Model Compatibility:
- First Co HBC Series Fan Coil Units
- Diameter:
- 5 in
- Fan Speeds:
- 3
- Horsepower:
- 1/4 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 120V