1/4 hp 1625 RPM 208/230V Single Phase Blower Motor
1/4 hp 1625 RPM 208/230V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Counter clockwise rotation
- Shaft ends open
- Dual speed
- Capacitor included
- Sleeve bearing
- Resilient ring mount
Specifications
- AMP:
- 2.1
- Brand Model Compatibility:
- First Co 24HX, First Co 25HX, First Co 30HX, First Co 31HX, First Co 24HXB
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 2
- Frame Size:
- 5.6
- Horsepower:
- 1/4 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230V