1/6 hp 1550 RPM 120V Blower Motor

You last purchased this on
 
First Co

1/6 hp 1550 RPM 120V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
First Co

1/6 hp 1550 RPM 120V Blower Motor

  • Fast #
  • Part #FIRM14
  • Item #2489394
  • Manufacturer Part #M14
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two-speed fan operation
  • Double-shaft motor
  • Requires Certification

Specifications

AMP:
2.5
Brand Model Compatibility:
HBC Series
Diameter:
5-3/5 in
Fan Speeds:
3
Frame Size:
5.6
Horsepower:
1/6 hp
Length:
19/50 in
Motor Enclosure:
Open
Product Type:
Blower Motor
RPM:
1550
RPM Range:
1400 and Above
UL Listed:
No
Volts:
120V