1/6 hp 1100 RPM 208/230/240V Single Phase Motor
1/6 hp 1100 RPM 208/230/240V Single Phase Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual speed
- CW rotation
- Open ventilation
- Replaces M17
- Horizontal mount
Specifications
- AMP:
- 1.6
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 2
- Horsepower:
- 1/6 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230/240V