1/8 hp 1550 RPM 208/230/240V Single Phase Motor
1/8 hp 1550 RPM 208/230/240V Single Phase Motor
Frequently Purchased Together
Product Details
- Two-speed fan operation
- DS rotation
- Open ventilation
- Horizontal shaft angle
Specifications
- AMP:
- 2.5
- Brand Model Compatibility:
- First Co 15HX, First Co 18HX, First Co 19HX
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 2
- Horsepower:
- 1/8 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 208/230/240V