First Co

2 Tons Horizontal Slant Air Handler Coil

Part #F9320733  |  Manufacturer Part #9-320-73-3

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

Brand Model Compatibility: 24HBC-HW Horizontal Air Handler

Coil Type: Slant

Configuration: Horizontal

Depth: 42-1/10 in

Height: 5-1/2 in

Material: Metal

Refrigerant: R-410A

Tonnage: 2 Tons

Type: F9320733

UL Listed: No

Width: 13-3/4 in